Learn More
National Public Seating Aero-Lift Table, Wood Frame Chemical Resistant Top
Shop All National Public Seating Corporation Products

Description
- Precise Height Adjustment: Height adjusts in ¾ in. increments from 27 to 42 in., featuring laser-marked level numbers for effortless adjustments.
- Stable Performance: Extended footprint glides provide a secure grip during adjustments, preventing slipping or wobbling.
- Optional Mobility: With the add-on option of four 3 in. heavy-duty locking casters, the Aerolift table moves effortlessly and locks securely to adapt to your workspace needs.
- Robust Construction: Built with 16-gauge powder-coated steel legs anchored to both the wood apron and tabletop.
- Quality Tabletop: Our Chem-Res tabletop delivers reliable chemical resistance and a clean, professional look - ideal for scientific and educational environments.
- Assured Longevity: Backed by the NPS 10-year warranty.
Specifications
Specifications
| Product Type | Adjustable Table |
| Dimensions (L x W) | 54 x 24 in. |
| Color | Black |
| Material | Ash Wood, Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.