Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating Aerolift Table, Wood Frame, Phenolic Tabletop
SCI_ED

Catalog No. S001192
Change view
Click to view available options
Dimensions (L x W):
48 x 24 in.
54 x 24 in.
60 x 24 in.
60 x 30 in.
72 x 24 in.
72 x 30 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S001192 72 x 24 in.
S001194 72 x 30 in.
S001191 60 x 24 in.
S001189 48 x 24 in.
S001179 54 x 24 in.
S001184 60 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S001192 Supplier National Public Seating Supplier No. ALT10WA2472P
Add to Cart
Add to Cart

Elevate your space with this Aerolift table featuring Aero-Lift ratchet legs for smooth, tool-free height adjustment, durable 16-gauge steel legs, and a phenolic-resin top for stable, precise use in classrooms, labs, and flexible workspaces.

  • Precise Height Adjustment: Height adjusts in ¾ in. increments from 27 to 42 in., featuring laser-marked level numbers for effortless adjustments.
  • Stable Performance: Extended footprint glides provide a secure grip during adjustments, preventing slipping or wobbling.
  • Optional Mobility: With the add-on option of four 3 in. heavy-duty locking casters, the Aerolift table moves effortlessly and locks securely to adapt to your workspace needs.
  • Robust Construction: Built with 16-gauge powder-coated steel legs anchored to both the wood apron and tabletop.
  • Quality Tabletop: Our phenolic tabletop delivers reliable chemical resistance and a clean, professional look - ideal for scientific and educational environments.
  • Assured Longevity: Backed by the NPS 10-year warranty.

Specifications

Product Type Adjustable Table
Color Black
Dimensions (L x W) 72 x 24 in.
Material Ash Wood, Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.