Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aerosol-Barrier Tips
GREENER_CHOICE

Catalog No. 02707168 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 to 5 mL
1000 to 1300 μL
1250 μL
200 μL
200 μL (Extended)
300 μL
Format:
Bulk
Hinged Rack
Rack
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Format
02-707-168 1 to 5 mL Bulk
02-707-77 200 μL (Extended) Rack
02-707-80 200 μL Rack
02-707-42 200 μL Hinged Rack
02-707-51 1000 to 1300 μL Rack
02-707-68 200 μL (Extended) Rack
02-707-66 200 μL (Extended) Bulk
02-707-71 300 μL Rack
02-707-167 1250 μL Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-707-168
Add to Cart
Add to Cart

Prevent cross-contamination by using superior aerosol-barrier tips.

Fisherbrand™ Aerosol-Barrier tips can be used universally and protects the intergrity of your samples.

  • Unique small micron filter prevents aerosol contamination with no obstruction to airflow
  • Use aerosol barrier tips to ensure result integrity
  • Sterile; RNase, DNase, DNA, and pyrogen free
  • Natural color

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 5 mL
Filtered Filtered
Sterility Sterile
Color Natural
Autoclavable Autoclavable
Length (English) 4.625 in.
Length (Metric) 117 mm
Format Bulk
Tip Style Barrier
For Use With (Equipment) Universal Fit
Graduated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.