Learn More
Description
Prevent cross-contamination by using superior aerosol-barrier tips.
Fisherbrand™ Aerosol-Barrier tips can be used universally and protects the intergrity of your samples.
- Unique small micron filter prevents aerosol contamination with no obstruction to airflow
- Use aerosol barrier tips to ensure result integrity
- Certified by independent laboratory RNase, DNase, DNA, and pyrogen free
- Natural color
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.
Specifications
Specifications
| Volume (Metric) | 100 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 5.08cm |
| Clean Claims | DNase, RNase, DNA, and Pyrogen Free |
| Format | Hinged Rack |
| Tip Style | Barrier |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.