Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ AerosolSense™ Sampler

Catalog No. 2900AA Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
2900AA 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2900AA Supplier Thermo Scientific™ Supplier No. 2900AA
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Identify the presence of in-air pathogens, including SARS-CoV-2, in indoor air with the AerosolSense Sampler

The Thermo Scientific™ AerosolSense™ Sampler paired with PCR testing, is a new pathogen surveillance solution designed to deliver timely and highly reliable insight into in-air pathogen presence for monitoring and improving facility safety protocols. The sampler acts right where needed - in the air - sampling indoor air in classrooms, offices, nursing homes, waiting rooms and other indoor spaces. By sampling and PCR testing indoor air, SARS-CoV-2, Flu A/B and/or RSV is identified right where it's spread. Confidently help protect employees and communities while maintaining business and operational continuity with environmental surveillance.

Key Features:

  • Small, easy to use design that requires minimal operator training
  • Highly sensitive and stable aerosol collection and separation technology
  • Validated specifically for SARS-CoV-2, Flu A/B and RSV-B, the sampler design is intended to capture a wide variety of in-air pathogens
  • Complements insights from individual testing programs
  • A simple workflow
    • Collect sample
    • Remove and replace sample cartridge
    • Send sample cartridge to lab for testing
TRUSTED_SUSTAINABILITY

Specifications

Includes Single-use sampling cartridge containing (2) 1 inch collection substrates
Certifications/Compliance TUV-SUD, CE, UKCA, ROHS
Voltage 100/240 V
Electrical Requirements 100/240 VAC 50/60 Hz 125 W
Overall Length (English) 13 in.
Weight (English) 26 lb.
Product Type Bioaerosol Sampler
Flow Rate 200 L/min.
Overall Height (English) 14.5 in.
Overall Width (English) 14 in.
Operating Temperature Range (Metric) 5° to 45°C
Display 3-color LED
Humidity Interference Minimal impact (over 10% to 90% RH)
Dust Interference (PM1-PM2.5-PM10) Minimal impact (80 to 1050μg/m3)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.