Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Sontara Aerospace Wipes, Dry, 9 x 16.5 in, 8 Boxes

Catalog No. 502868957
Encompass

These aerospace grade wipes are designed for critical cleaning tasks in aerospace environments. The dry, low-lint wipes come in a convenient pop-up box, ensuring easy dispensing and contamination control for surface preparation.

  • Wipe type: aerospace
  • Wipe form: flat sheet
  • Wipe style: dry
  • Packaging type: pop-up box
  • Wipe color: white
  • Scent: unscented
  • Dispensing container included: yes
  • Food grade: no
  • Alcohol content: alcohol-free
  • Static dissipative: no
  • Low lint: yes
  • Anti-static: no
  • Compostable: no
  • Wipe task application: surface prep before critical tasks
  • Sheet length: 16.5 in
  • Sheet width: 9 in
  • Sheets per box: 100
  • Boxes per case: 8

Catalog No. 50-286-8957 Supplier MSC Supplier No. 37477288
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These aerospace grade wipes are designed for critical cleaning tasks in aerospace environments. The dry, low-lint wipes come in a convenient pop-up box, ensuring easy dispensing and contamination control for surface preparation.

  • Wipe type: aerospace
  • Wipe form: flat sheet
  • Wipe style: dry
  • Packaging type: pop-up box
  • Wipe color: white
  • Scent: unscented
  • Dispensing container included: yes
  • Food grade: no
  • Alcohol content: alcohol-free
  • Static dissipative: no
  • Low lint: yes
  • Anti-static: no
  • Compostable: no
  • Wipe task application: surface prep before critical tasks
  • Sheet length: 16.5 in
  • Sheet width: 9 in
  • Sheets per box: 100
  • Boxes per case: 8

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.