Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ AF 306/P: Set of 113 mm Nessler Tubes and Plungers

Catalog No. 09051492 Shop All Tintometer Group Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-051-492 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-051-492 Supplier Lovibond™ Supplier No. 353080
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Can be used with the Lovibond Nessleriser 2150 body for visual color analysis.

  • Graduated at 50 mL
  • Includes anti-meniscus glass plungers

Specifications

Type Nessler Tube
Capacity (Metric) 50 mL
Material Glass
Path Length 0.05 mm
Height (Metric) 150 mm
For Use With (Equipment) Lovibond Nesslerizer 2150
Width (Metric) 30 mm
For Use With (Application) Color Measurement
Shape Round
Diameter (Metric) 25.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.