Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simpli™ AF3 Germicidal Wipes

Catalog No. 21333001
Change view
Click to view available options
Dimensions (L x W):
7.2 x 4.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-333-001 7.2 x 4.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-333-001 Supplier Simpli™ Supplier No. SGW0605160

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These AF3 Germicidal Wipes are ready to use premoistened nonwoven durable wipes containing a quatenary base alcohol-free/bleach-free formula with a 3 minute kill time.

  • Alcohol-Free and Bleach-Free Germicidal Wipes
  • 45 kill claims in 3 minutes
  • Kills SARS-COV-2
  • Bactericidal, Virucidal, Tuberculocidal, and Fungicidal
  • Intended for use on equipment and hard non-porous surfaces that are susceptible to alcohol or bleach
  • Simpli™ AF3 Germicidal Wipes feature a 2-year (unopened) and a 75-day (opened) shelf life

Specifications

Product Type Germicidal Wipe
Length (English) 7.2 in.
Length (Metric) 18.29 cm
Width (English) 4.8 in.
Width (Metric) 12.19 cm
Material HDPE
Basis Weight 2.18 lb.
Certifications/Compliance EPA, CDC, OSHA, CMS Tag F441
Disposable Single-use
Dimensions (L x W) 7.2 x 4.8 in.
For Use With (Application) Intended for equipment and hard non-porous surfaces that are susceptible to alcohol and bleach in hospitals and other critical areas to prevent cross-contamination.
Saturation Solution 0.28% Quat
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.