Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ AF631 Water Sampler and 250 mL Bottle

Catalog No. 09051508 Shop All Tintometer Group Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-051-508 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-051-508 Supplier Lovibond™ Supplier No. 170500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The sampler allows precise and reliable collection of water samples at the optimal 30 cm depth.

  • Specifically designed to ensure a representative sample of pool water is collected, it also prevents contamination from surface debris or oils offering an easy-to-use, durable, and convenient solution for pool owners and operators.
  • 30 cm measurement depth
  • Includes 250 mL bottle and cap

Specifications

Product Type Water Sampler
Material Plastic
Autoclavable Not Autoclavable
Capacity (English) 8.5 oz.
Capacity (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.