Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abbott™ Afinion™ HbA1c Control Rx

Catalog No. 23050106 Shop All Abbott Rapid Diagnostics Products
Change view
Click to view available options
Quantity:
(2) 0.5 mL/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-050-106 (2) 0.5 mL/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-050-106 Supplier Abbott™ Supplier No. 1116975
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Afinion™ HbA1c Control contains liquid preparations of Stabilized Porcine Whole Blood (Control CI) and Human Whole Blood (Control CII). Designed for use with the Afinion™ Analyzer, the Afinion™ HbA1c Test, and the Afinion™ HbA1c Dx Test.

  • Capillary and venous whole blood sample material
  • 1.5 μL sample volume
  • Measuring range: 4% to 15% HbA1c
  • Storage: 3 months at room temperature
  • Ready-to-use controls in two levels

Specifications

Certifications/Compliance NGSP and IFCC Certified
Compatible Methods Traceable to the IFCC Reference Method
Content And Storage Up to 3 months (at Room Temperature)
For Use With (Equipment) Afinion™ Analyzer, Afinion™ HbA1c Test, and Afinion™ HbA1c Dx Test
Type HbA1c Control
Quantity (2) 0.5 mL/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.