Learn More
Electron Microscopy Sciences AFM Substrate Type P Silicon Wafer 4", 100 mm diameter, <100> Orientation

Supplier: Electron Microscopy Sciences 7189307
These silicon wafers can be used for substrate studies or as substrate for AFM and SEM samples by cleaving the wafer. The wafers are polished on one side.
Diameter: 100 mm
Orientation: <100>
Thickness: 475-575 µm
Roughness: 2nm
Resistance: 1-30 ohms
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.