Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp Agarose, for Routine Gel Electrophoresis, Molecular Biology Grade, High Gel Strength, 100 Grams
SDP

Catalog No. 50213126
Encompass_Preferred

Molecular Biology Grade Agarose. High Purity for preparative and analytical electrophoresis of nucleic acids ≥1000bp. Forms a solid gel at low concentration. Product is RNase/DNase free.

Gel Strength, 1%: ≥1200 g/cm2
Gel Strength, 1.5%: ≥2700 g/cm2
Gel Point: 35-37°C
Melting Point: 87-89°C
EEO: 0.09-0.12
Sulfate: ≥0.03%
Loss on Drying: <10%
DNA Binding: None Detected

Catalog No. 50-213-126 Supplier Research Products International Corp Supplier No. A20090100.0
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Molecular Biology Grade Agarose. High Purity for preparative and analytical electrophoresis of nucleic acids ≥1000bp. Forms a solid gel at low concentration. Product is RNase/DNase free.

Gel Strength, 1%: ≥1200 g/cm2
Gel Strength, 1.5%: ≥2700 g/cm2
Gel Point: 35-37°C
Melting Point: 87-89°C
EEO: 0.09-0.12
Sulfate: ≥0.03%
Loss on Drying: <10%
DNA Binding: None Detected

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.