Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp Agarose HR, 500 G
SDP

Catalog No. 501976907
Encompass_Preferred

For DNA/RNA fragments from 200-800bp. Provides sharp resolution and low background.

  • Gel Strength, 3.0%: >500 g/cm2
  • Gel Strength, 5.0%: >1,000 g/cm2
  • Gelling Temperature: <31°C
  • Melting Temperature: <76°C
  • EEO: <0.12
  • Range of Separation, 3.0%: 80-500bp
  • Range of Separation, 4.0%: 30-300bp
  • Range of Separation, 5.0%: 10-200bp

Catalog No. 50-197-6907 Supplier Research Products International Corp Supplier No. A20125500.0
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For DNA/RNA fragments from 200-800bp. Provides sharp resolution and low background.

  • Gel Strength, 3.0%: >500 g/cm2
  • Gel Strength, 5.0%: >1,000 g/cm2
  • Gelling Temperature: <31°C
  • Melting Temperature: <76°C
  • EEO: <0.12
  • Range of Separation, 3.0%: 80-500bp
  • Range of Separation, 4.0%: 30-300bp
  • Range of Separation, 5.0%: 10-200bp

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.