Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Agarose LE
GREENER_CHOICE

Catalog No. 14223080 Shop All Axygen Products
Change view
Click to view available options
Quantity:
100 g
500 g
10 x 100 g
10 x 500 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-223-080 500 g
14-223-040 10 x 100 g
14-223-041 10 x 500 g
14-223-081 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-223-080 Supplier Axygen™ Supplier No. AGRLE500
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Axygen™ Agarose LE is a high quality molecular biology grade agarose suitable for analytical and preparative electrophoresis of nucleic acids.

  • Nucleic acid separation with Agarose LE is between 0.2 to 15kbp depending on the concentration of Agarose LE
  • Nucleic acid fragments separated with Agarose LE can be blotted to nylon or nitrocellulose membranes
  • LE is tested for preparative electrophoresis and isolation of DNA fragments
  • Detection with non-radioactive probes, e.g. digoxigenin (DIG) – labeled nucleic acids, does not interfere with the use of Agarose LE

DNA electrophoresis, Analysis of PCR products, Separation of restriction endonuclease digests of DNA, Electrophoresis of RNA, Protein Electrophoresis such as radial diffusion

TRUSTED_SUSTAINABILITY

Specifications

Dnase Free Yes
For Use With (Application) Electrophoresis
Material Agarose
Melting Temperature 88°C
Quantity 500 g
RNase Free Yes
Storage Requirements 15° to 25°C
Product Type LE Agarose Gel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.