Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp Agarose SS, Super High Strength, Molecular Biology Grade, 1 Kilogram
SDP

Catalog No. 501368033
Encompass_Preferred

For DNA/RNA fragments >1000 bp. Ideal for separating larger molecules. DNAse/RNase free.

Gel Strength, 1%: >1800 g/cm2
Gel Strength, 1.5%: >3200 g/cm2
Gelling Temperature: 35-37°C
Melting Temperature: 87-89°C
Sulfate: <0.12%
EEO: <0.13%

Catalog No. 50-136-8033 Supplier Research Products International Corp Supplier No. A200971000.0
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For DNA/RNA fragments >1000 bp. Ideal for separating larger molecules. DNAse/RNase free.

Gel Strength, 1%: >1800 g/cm2
Gel Strength, 1.5%: >3200 g/cm2
Gelling Temperature: 35-37°C
Melting Temperature: 87-89°C
Sulfate: <0.12%
EEO: <0.13%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.