Learn More
StatLab Agglutination Slides

Description
- 2 x 3 in,.
- Use for latex and febrile agglutination techniques
- Can be washed with most detergents
- 25/pack.
Choose between:
- 20 x 10 mm circular wells and red background
- 8 wells, lettered A to H
- 30 wells on clear plate
Specifications
Specifications
| Length (Metric) | 76.2 mm |
| Width (Metric) | 50.8 mm |
| Thickness (Metric) | 1 mm |
| Type | Diagnostic Slide |
| Well Count | 30 |
| Material | Glass |
| Edges | 90°, Ground |
| Color | Clear |
| Quantity | 25/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.