Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Agglutination Slides with Numbered Wells
SDP

Catalog No. 22130500
Change view
Click to view available options
8 Numbered Squares
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-130-500 8 Numbered Squares
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-130-500 Supplier StatLab Supplier No. 0741
This item is not returnable. View return policy

Printed Agglutination Plates/Slides

  • 2 x 3 in., with 8 numbered squared
  • Use for latex and febrile agglutination techniques
  • Can be washed with most detergents
  • 25/pack.

Specifications

Length (Metric) 76.2 mm
Material Glass
Width (Metric) 50.8 mm
Thickness (Metric) 1 mm
Type Diagnostic Slide
Well Count 8
Edges 90°, Ground
Color Black
Quantity 25/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.