Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Die-cut Multipurpose Nylon Label Tape for M6/M7 Printers

Catalog No. 17011621 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 1.5 in.
0.25 x 1.9 in.
0.375 x 0.825 in.
0.5 x 0.5 in.
0.5 x 0.9 in.
0.75 x 0.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.375 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.5 in.
1 x 1.9 in.
1 x 4 in.
1.25 x 1.5 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
2.5 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
6.35 mm
9.53 mm
12.7 mm
19.05 mm
25.4 mm
31.75 mm
38.1 mm
63.5 mm
Shape:
Rectangle
Square
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape
17-011-621 0.5 x 0.5 in. M710, BMP71 12.7 mm Square
17-011-870 0.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Square
17-011-648 1 x 1 in. M710, BMP71 25.4 mm Square
17-011-778 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Square
17-011-710 0.25 x 1.5 in. M710, BMP71 6.35 mm Rectangle
17-011-619 0.25 x 1.9 in. M710, BMP71 6.35 mm Rectangle
17-011-611 0.25 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-011-878 0.25 x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-011-723 0.5 x 0.9 in. M710, BMP71 12.7 mm Rectangle
17-011-880 0.5 x 0.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle
17-011-745 0.75 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Rectangle
17-011-771 0.75 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Rectangle
17-004-913 0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Rectangle
17-011-758 1 x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-011-659 1 x 0.375 in. M710, BMP71 25.4 mm Rectangle
17-011-652 1 x 0.75 in. M710, BMP71 25.4 mm Rectangle
17-004-892 1 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-011-829 1 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-011-875 1 x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-011-620 1 x 1.9 in. M710, BMP71 25.4 mm Rectangle
17-011-638 1.5 x 0.5 in. M710, BMP71 38.1 mm Rectangle
17-011-815 1.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Rectangle
17-011-635 1.5 x 0.75 in. M710, BMP71 38.1 mm Rectangle
17-011-630 1.5 x 1 in. M710, BMP71 38.1 mm Rectangle
17-011-593 1 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-004-879 1.25 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 31.75 mm Rectangle
17-011-708 2.5 x 1 in. M710, BMP71 63.5 mm Rectangle
17-011-580 2.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 63.5 mm Rectangle
17-004-878 0.375 x 0.825 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Rectangle
17-011-662 0.75 x 0.5 in. M710, BMP71 19.05 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Catalog No. 17-011-621 Supplier Brady™ Supplier No. M77499
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aggressive adhesive and high pliability are the hallmarks of this nylon cloth label material designed to meet a broad array of identification requirements, from control panels to liquid nitrogen environments.

  • Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, polypropylene and many other material types
  • Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
  • Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
  • UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-499 nylon cloth material

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 500 Labels
Shape Square
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 0.5 x 0.5 in.
Length (English) 0.5 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (Metric) 12.7 mm
Alternate Part Number M7-7-499
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.