Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady Aggressive Adhesive Multi-Purpose Nylon Labels

Catalog No. 17467586 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
3 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-586 3 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-586 Supplier Brady Supplier No. M422499
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Looking for a tough and versatile general-purpose label material? Look no further than the B-499 nylon cloth label material. Print almost anywhere with a Brady portable label printer.

  • Versatile — Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks.
  • Durable — Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents.
  • Adhesive — Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike.
  • Certified — UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863).
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Description Aggressive Adhesive Multi-Purpose Nylon Labels
Adhesive Type Permanent Acrylic
Coating None
Color Black on White
Finish Matte
Format Cartridge (Label)
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP41;BMP51;BMP53;M410;M510;M511
Labels per Row 1
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Dimensions (L x W) 3 x 1 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 3 in.
Height (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.