Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Clear Polyester Label Tape for M6/M7 Printers

Catalog No. 17011535 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 0.75 in.
0.5 x 1 in.
0.75 x 0.5 in.
50 ft. x 0.25 in.
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 1.9 in.
Format:
Continuous
Die-cut
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format
17-011-535 0.25 x 0.75 in. Die-cut
17-011-555 0.5 x 1 in. Die-cut
17-011-743 0.75 x 0.5 in. Die-cut
17-011-515 50 ft. x 0.5 in. Continuous
17-011-511 50 ft. x 1 in. Continuous
17-011-513 50 ft. x 1.9 in. Continuous
17-011-432 50 ft. x 0.25 in. Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 17-011-535 Supplier Brady™ Supplier No. M610432
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rough Surface Polyester labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Made from durable glossy clear polyester with permanent acrylic adhesive
  • Labels are chemical, oil and water resistant
  • UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • CSA accepted
  • Service temperature of -56°C to +110°C (-70°F to +230°F)
  • Made of B-432 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 0.25 x 0.75 in.
Length (English) 0.25 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-10-432
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.