Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive, Multipurpose Clear Polyester Labels

Catalog No. p-200007008 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 12.70 mm (H)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-163 25.40 mm (W) x 12.70 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-012-163 Supplier Brady™ Supplier No. M517432CLBK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Label circuit boards, panels and equipment with the B-432 clear polyester label material, allowing the applied surface colors to transmit around the printed label text. Print almost anywhere with a Brady™ handheld label maker.

  • Ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification
  • Made from tough clear polyester that's chemical, oil, water and extreme temperature resistant
  • Features a permanent acrylic adhesive that's ideal for smooth and rough surfaces alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color Transparent, Clear
Finish Gloss
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Inventory and inspection labelling;Warehouse marking
For Use With (Equipment) BMP51;BMP53;M511;M510
Quantity 280
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to 100°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Alternate Part Number M5-17-432-CL-BK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.