Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Labels for M6/M7 Printers

Catalog No. 17011669 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-011-669 0.75 x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-011-669 Supplier Brady™ Supplier No. BM11499
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • UL approved, CSA accepted
  • Service temperature of -40°C to 90°C (-40° to 193°F)
  • Made of B-499 nylon material

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710, BMP61, BMP71
Latex Free No
Quantity 5000 Labels
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 0.75 x 0.5 in.
Length (English) 0.75 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (Metric) 19.05 mm
Alternate Part Number BM-11-499
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.