Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Vial and Tube Labels

Catalog No. 17012269 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
Red
White
Yellow
Dimensions (L x W):
0.375 x 0.375 in.
0.5 x 0.5 in.
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Alternate Part Number:
M4-82-499
M4-82-499-OR-BK
M4-82-499-RD-BK
M4-82-499-YL-BK
M4-83-499
M4-83-499-OR-BK
M4-83-499-RD-BK
M4-83-499-YL-BK
M5-117-499
M5-118-499
M5-120-499
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Alternate Part Number
17-012-269 White 0.375 x 0.375 in. M4-82-499
17-012-176 Orange 0.375 x 0.375 in. M4-82-499-OR-BK
17-012-272 Red 0.375 x 0.375 in. M4-82-499-RD-BK
17-012-273 Yellow 0.375 x 0.375 in. M4-82-499-YL-BK
17-012-155 White 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) M5-118-499
17-012-166 White 0.5 x 0.5 in. M4-83-499
17-012-157 Orange 0.5 x 0.5 in. M4-83-499-OR-BK
17-012-134 Red 0.5 x 0.5 in. M4-83-499-RD-BK
17-012-137 Yellow 0.5 x 0.5 in. M4-83-499-YL-BK
17-012-274 White 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) M5-117-499
17-012-319 White 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) M5-120-499
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17-012-269 Supplier Brady™ Supplier No. M482499
Add to Cart
Add to Cart

The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.

  • Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
  • Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
  • Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike

Specifications

Certifications/Compliance UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863)
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
For Use With (Equipment) BMP41, BMP51, M511
Quantity 240 Labels/Cartridge
Temperature Range (English) -40°F to +194°F
Thickness (English) 0.0065 in.
Dimensions (L x W) 0.375 x 0.375 in.
Length (English) 0.375 in.
Width (English) 0.375 in.
Width (Metric) 0.95 cm
Alternate Part Number M4-82-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.