Learn More
Krackeler Scientific Adjustable and Open-ended Wrenches

Description
- Available in open-ended or adjustable styles
- Available in two sizes
Specifications
Specifications
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Size | 12 in. |
| Style | Adjustable |
| Product Type | Adjustable Wrench |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.