Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent Technologies AGILENT TECHNOLOGIES Ferrule, Graphite, 0.8 mm ID, 0.45 to 0.53 mm

Catalog No. NC3981659
Encompass

This graphite ferrule is designed for Gas Chromatography (GC) applications, specifically for columns with an inner diameter of 0.45 to 0.53 mm. It can withstand GC oven temperatures up to 450 °C and is recommended for use with most selective GC detectors.

  • Made from graphite material
  • Features a 0.8 mm inner diameter
  • Compatible with 0.45 to 0.53 mm columns
  • Withstands temperatures up to 450 °C
  • Suitable for Gas Chromatography (GC) techniques
  • Recommended for use with most selective GC detectors
  • Packaged in quantities of 10

Catalog No. NC3981659 Supplier Agilent Technologies Supplier No. 5002118
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This graphite ferrule is designed for Gas Chromatography (GC) applications, specifically for columns with an inner diameter of 0.45 to 0.53 mm. It can withstand GC oven temperatures up to 450 °C and is recommended for use with most selective GC detectors.

  • Made from graphite material
  • Features a 0.8 mm inner diameter
  • Compatible with 0.45 to 0.53 mm columns
  • Withstands temperatures up to 450 °C
  • Suitable for Gas Chromatography (GC) techniques
  • Recommended for use with most selective GC detectors
  • Packaged in quantities of 10

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.