Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent Technologies Agilent Technologies Vial, 20 mL, Clear Glass, Crimp Top, Flat Bottom

Supplier:  Agilent Technologies 80100180

Encompass

This Agilent Technologies vial is a 20 mL clear glass headspace vial with a crimp top and flat bottom, designed for reliable sample containment in laboratory applications.

  • Designed for headspace technique.
  • Features a 20 mL volume.
  • Made from clear glass.
  • Equipped with a crimp top for secure sealing.
  • Has a flat bottom for stability.
  • Measures 20 mm cap size.
  • Has a height of 75 mm.
  • Features a bottle diameter of 22.75 mm.

Catalog No. NC3981646


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.