Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Wide Opening Crimp Top Glass Vials
SDP

Catalog No. HP51813375N
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
HP51813375N Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. HP51813375N Supplier Krackeler Scientific Supplier No. 9251813375EA
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wide opening 2mL (0.07 oz.) vial

  • Tightly controlled crown for improved crimping
  • Precision formed neck for autosampler handling
  • 11mm (0.43 in.) outer diameter of the crimp head
  • Uniformly flat bottom ensures compatibility with inserts

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Volume (Metric) 2.0 mL
For Use With (Application) Chromatography applications
Height (English) 1.25 in.
No. per Pack 100
Closure Type Crimp Cap
Quantity 100 Pk.
Closure Size 11 mm
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.