Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ AgilePulse™ Large Volume Chamber, 5 mL

Catalog No. BTX470204N Shop All BTX Harvard Products
Change view
Click to view available options
Size (Metric) Gap:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Gap
BTX470204N 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX470204N Supplier BTX™ Supplier No. 470204N
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AgilePulse™ Large Volume Chamber, 5 mL is an AgilePulse™ accessory.

  • 6 mm gap
  • 2 ports with fittings

Specifications

Format Large Volume
For Use With (Application) Large Volume Electroporation
For Use With (Equipment) AgilePulse™ Generators
Product Type Volume Chamber only
Voltage 50 to 1000 V
Description AgilePulse Large Volume Chamber, 6 mm gap, 5 ml, 2 ports w/fittings
Display Touchscreen
Includes 5 mL Volume Chamber, 2 Ports with Fittings
Size (English) Gap 0.24 in.
Size (Metric) Gap 6 mm
Volume (Metric) 5 mL
Sterility Non-sterile
Connection Type BNC Cable
Interface Digital User
Pulse Form Square Wave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.