Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ AI Package: PA53MET-BD Trino Upright Microscope w/ Moticam S6 and Image-Pro AI Materials (2D) Software

Catalog No. 01673125 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 20° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-673-125 Siedentopf Trinocular, 20° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-125 Supplier Motic™ Supplier No. MBPA53BDMETAI
Add to Cart
Add to Cart
Request a Quote

This AI Package includes PA53MET-BD w/ 100W Reflected Illumination Trinocular Upright Microscope, Moticam S6 USB Camera, Image-Pro AI - Materials Package for Motic (2D), 0.5X C-Mount camera adapter, Polarizer filter for reflected - direction is fixed, Analyzer filter 360 degree rotatable for reflected

  • Microscope: PA53MET-BD w/ 100W Reflected Illumination Trinocular Upright Microscope The PA53MET-BD is superior solution for industrial quality control and analysis of opaque materials.
  • Crisp and clear images are guaranteed thanks to the newly designed Semi-Apochromatic Brightfield and Darkfield objectives. The eyepieces have a 25mm FOV, ahead of any standard. The powerful 100W Halogen illumination features the ECO Function, a power-saving mode. The quintuple coded nosepiece recalls the last light intensity used for a smoother workflow.
  • The incident illumination provides a variety of Contrast Methods: Brightfield and Darkfield are the standards, DIC is a powerful optional tool for the visualization of scratches or other tiny surface defects of opaque samples. The PA53MET BD is a pure incident illumination model for reflective materials. Digital Camera: Moticam S6 USB Camera The Hi-Res Partner - Moticam S6 is designed for those application fields which need higher resolution.
  • Presentations to a greater audience through video projector and reports in hardcopy are performed with ease. With 6 million pixels and a fast data readout, the performance is remarkable! Software: Image-Pro AI - Materials Package for Motic (2D) Elevate your materials research with the Image-Pro AI - Materials Package for Motic, developed in partnership with Media Cybernetics. This powerful solution integrates next-generation AI Deep Learning technology with a detailed set of protocols, providing remarkably accurate image segmentation and automated measurements from 2D images. Designed for a wide range of materials science applications, this package enhances your analytical capabilities with exceptional precision and efficiency.
  • Key Features:
  • AI Deep Learning-Powered Analysis Harness the power of AI Deep Learning technology for superior image segmentation and classification, ensuring automated and reliable measurements from 2D images.
  • Materials Protocol Collection Optimize your research with an extensive suite of protocols, offering efficient and repeatable analysis processes. Designed for various materials applications, this collection includes protocols for Composite Materials, Fiber Separation, Fiber Thickness, Grain, Layers, Particles Phase, Particle Size, Phases, and Pores.
  • Efficiency and Accuracy Achieve high precision in your materials research with automated processes and detailed measurement capabilities.
  • Versatility Suitable for a wide range of materials science applications, making it an essential tool for researchers in diverse fields.
  • This package also includes a 12-month subscription to a Standard Success Plan from Media Cybernetics, providing ongoing technical assistance and software onboarding so you can focus on the work that truly matters.

Specifications

Camera Type Moticam S6
Eyepiece WF 10X/25 mm, with ±4 diopter adjustment on both
Head Style Siedentopf Trinocular, 20° Inclined
Lighting Type Quartz Halogen, LED
Magnification Power 5X, 10X, 20X, 50X
Model PA53MET-BD
Objective Types CCIS Plan S-Apochromatic BD
Product Type Trinocular Metallurgical Microscope
Nosepiece Reversed quintuple, coded for brightfield and darkfield objectives with DIC slot
Dimensions (L x W x H) 572 x 246 x 514 mm
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.