Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Aigner Label Holder, Magnetic Back, 600 in x 3 in, Black

Catalog No. 5000527182
Encompass

This magnetic C-channel label holder is supplied as a 50-foot (600 inch) roll, with a width of 3 inches and a thickness of 0.060 inches. It features a magnetic back for easy attachment to metal racks and shelves and comes in a black color.

  • Magnetic backing for easy attachment
  • Supplied as a 50 foot (600 inch) roll
  • Features a 3 inch width
  • Comes in a black color
  • Has a thickness of 0.060 inch
  • Ideal for use with metal racks and shelves

Catalog No. 50-005-27182 Supplier MSC Supplier No. 48729362
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This magnetic C-channel label holder is supplied as a 50-foot (600 inch) roll, with a width of 3 inches and a thickness of 0.060 inches. It features a magnetic back for easy attachment to metal racks and shelves and comes in a black color.

  • Magnetic backing for easy attachment
  • Supplied as a 50 foot (600 inch) roll
  • Features a 3 inch width
  • Comes in a black color
  • Has a thickness of 0.060 inch
  • Ideal for use with metal racks and shelves

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.