Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ ATS-3L Large Lab Animal Tattoo System Needles

Catalog No. 14370157
Change view
Click to view available options
Size (English):
0.03 in.
0.05 in.
Size (Metric):
0.1 cm
0.15 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Size (Metric)
14-370-157 0.05 in. 0.15 cm
14-370-156 0.03 in. 0.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-370-157 Supplier AIMS™ Supplier No. 3145
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For the ATS-3L Large Lab Animal Tattoo System

  • Stainless steel

Specifications

For Use With (Application) Tattooing
Type Tattoo Needle
For Use With (Equipment) ATS-3L large lab animal tattoo system
Material 401 Stainless Steel, Silver Solder
Size (English) 0.05 in.
Size (Metric) 0.15 cm
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.