Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Gel Pad Activation
Specifications
Specifications
| For Use With (Application) | For Lab Bench |
| Type | Gel Pad Activation |
| For Use With (Equipment) | Surgery and thermo control surgery platform |
| Size | Small |
| Dimensions (L x W x H) | 12 x 10 x 8.5 in. (30.48 x 25.4 x 21.59 cm) |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Height (English) | 8.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?