Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Micro Tattooing Platform

Catalog No. 14370120
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in. (22.9 x 15.2 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-370-120 9 x 6 in. (22.9 x 15.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-370-120 Supplier AIMS™ Supplier No. NTS01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for surgery and micro manipulations or as a general micro-utility platform

  • One flexible LED light; provides direct illumination with no heat
  • FLex arm, nonobstructive rimless magnifying glass (main lens: 2.3X, inset lens: 4.0X); allows continuous eye contact with object when moving into magnification area
  • Cup holders (1.5mL)
  • Non-skid feet for added stability
  • Easy clean surface
  • Universal input power supply (100-240 VAC, 50-60 Hz)
  • Size: 15.24 x 22.86cm (6 x 9 in.)

Specifications

For Use With (Application) Surgery, Micro Manipulations and General Micro Utility Platform (organ inspections and dissections)
Type Micro Tattooing Platform
Includes Flexible LED light, flex arm, non obstructive rimless magnifying glass, cup holders, universal input power supply
Dimensions (L x W) 9 x 6 in. (22.9 x 15.2 cm)
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.