Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Tissue Oil Cups

Catalog No. 14370143
Change view
Click to view available options
Capacity (English):
0.1 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
14-370-143 0.1 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-370-143 Supplier AIMS™ Supplier No. 5010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with general rodent and large lab animal tattoo systems

  • Color: Red
  • Quantity: 3mL (0.10 oz.)

Specifications

Capacity (English) 0.1 oz.
Capacity (Metric) 3 mL
Color Red
Type Tissue Oil Cup
For Use With (Equipment) General rodent and large lab animal tattoo system
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.