Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Tissue Processing Discs

Catalog No. 14371173
Change view
Click to view available options
Diameter (English):
2 in.
2.75 in.
4 in.
Diameter (Metric):
5 cm
7 cm
10 cm
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric) Size
14-371-173 2 in. 5 cm Small
14-371-172 2.75 in. 7 cm Medium
14-371-171 4 in. 10 cm Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-371-173 Supplier AIMS™ Supplier No. STPD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For dissecting and inspecting tissue samples

  • Process tissue using clean blue wax surface disc
  • Layout and pin tissue on surface using ball head tissue pins
  • Disc can reused and resurfaced multiple times if desired
  • Thickness: 0.25 in.

Specifications

Color Blue
For Use With (Application) Tissue Processing
Type Tissue Processing Disc
For Use With (Equipment) AIMS Procedure/Dissection Boards
Material Environmentaly Friendly Blue Wax
Shape Circular
Size Small
Thickness 6.35 mm (0.25 in.)
Diameter (English) 2 in.
Diameter (Metric) 5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.