Learn More
Description
Applications:
Ain-76 Semipurified Diet is a complete rodent diet for growth and maintenance during the first year of life in research labs. The diet has been found to be satisfactory for reproduction and lactation in both rats and mice.
Product Description:
Ain-76 Semipurified Diet is modified version of AIN-76 diet; (1) it has 10 fold increased amount of Vitamin-K; (2) contains an antioxidant.
Specifications
Specifications
| Product Type | Animal Diet |
| Format | Powder |
| For Use With (Application) | Basic animal diet |
| Quantity | 20 kg |
| Storage Requirements | 2°C to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.