Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals AIN-76C Semi-purified Diet, Powder

Catalog No. MP296029550 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296029550 50 kg
MP296029510 10 kg
MP296029520 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296029550 Supplier MP Biomedicals Supplier No. 0296029550
Add to Cart
Add to Cart

AIN-76C diet with antioxidant added to the corn oil.

AIN-76C diet with antioxidant added to the corn oil. AIN-76 diet was made to stabilize the mice diet and increase animal growth, appearance and survival. The addition of sucrose causes a cascading effect in mice that lead to poorer health. Antioxidants are added to the corn oil to increase health of subjects. Investigators should be aware that the most popular brands of corn oil have no added antioxidant and that the endogenous tocopherols are not very effective in stabilizing the oil when it is mixed into purified diets. This diet contains 500 μg/kg menadione sodium bisulfite, BHT (Butylated Hydroxy Toluene), 0.02% per gram of oil.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 50 kg
Sterility Non-sterile
Storage Requirements Refrigerated
Length (English) 1 ft.
Length (Metric) 0.3048 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.