Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals AIN-93G Diet, Powder

Catalog No. MP296039850 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296039850 50 kg
MP296039810 10 kg
MP296039820 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296039850 Supplier MP Biomedicals Supplier No. 0296039850
Add to Cart
Add to Cart

Provides growth, pregnancy, and lactation for adult maintenance.

Two new formulations were derived: AIN-93G for growth, pregnancy, and lactation; and AIN-93M for adult maintenance. Some major differences in the new formulation of AIN-93G compared with AIN-76A are as follows: 7 grams soybean oil/100 grams diet was substituted for 5 grams corn oil/100 grams diet to increase the amount of linolenic acid; corn-starch was substituted for sucrose; the amount of phosphorus was reduced to help eliminate the problem of kidney calcification in female rats; L-cystine was substituted for DL-methionine as the amino acid supplement for casein, known to be deficient in the sulfur amino acids; manganese concentration was lowered to one fifth the amount in the old diet; the amounts of Vitamin E, Vitamin K, and Vitamin B12 were increased; and molybdenum, silicon, fluoride, nickel, boron, lithium, and vanadium were added to the mineral mix. For the AIN-93M maintenance diet, the amount of fat was lowered to 40 g/kg diet from 70 g/kg diet, and the amount of casein to 140 g/kg from 200 g/kg in the AIN-93G diet. Because of a better balance of essential nutrients, the AIN-93 diets may prove to be a better choice than AIN-93A for long-term as well as short-term studies with laboratory rodents. J. Nutr., v. 123: 1939-1951 (1993).

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 50 kg
Sterility Non-sterile
Storage Requirements Refrigerated
Length (English) 1 ft.
Length (Metric) 0.3048 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.