Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-93M Diet, Powder

Catalog No. p-9447009 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Packaging Quantity:
10 kg
20 kg
30 kg
50 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
ICN96039610 10 kg
ICN96039620 20 kg
02-960-39630 30 kg
ICN96039650 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. ICN96039610 Supplier MP Biomedicals™ Supplier No. 0296039610
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AIN-93M Diet, Powder can be used for maintenance of adult rodents.

  • Revised American Institute of Nutrition Rodent Diets AIN-76 and AIN-76A formulations to support maintenance of adult animals.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Casein 14%, Dextrinized Cornstarch 15.5%, Sucrose 10%, Corn Starch 46.5692%, Alphacel, Non-Nutritive Bulk 5%, Soybean Oil 4%, AIN-93M Mineral Mix 3.5%, L-Cystine 0.18%, AIN-93-VX Vitamin Mix 1%, Choline bitartrate 0.25%, tert-Butylhydroquinone 0.0008%
Format Powder
Packaging Quantity 10 kg
Species Rodent
Storage Requirements 4°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.