Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Air Cadet™ Single-Head Vacuum/Pressure Pumps

Catalog No. 13310901 Shop All Fisherbrand Products
Change view
Click to view available options
Flow Rate:
14 L/min.
17 L/min.
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
Motor Speed:
1290 rpm
1550 rpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Electrical Requirements Motor Speed
13-310-901 14 L/min. 230 V 50 Hz 1290 rpm
13-310-900 17 L/min. 115 V 60 Hz 1550 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-310-901

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Pumps are economically priced and easily handle tough vacuum/pressure applications

  • TEFC, totally enclosed, fan-cooled
  • Subfractional, 1/45hp motor
  • ON/OFF switch for convenient control
  • Pumphead Materials: Dacrontrademark (TM)-reinforced Vitontrademark (TM), Valoxtrademark (TM), PTFE, and polyethylene components

Warranty

None

Specifications

Max. Vacuum 508 mmHG
Control ON/OFF Switch
Horsepower Sub-Fractional, 1/45 HP
Motor Type TEFC
Shipping Weight (English) 7 lb.
Shipping Weight (Metric) 3.2 kg
Motor Speed 1290 rpm
Certifications/Compliance UL listed, cUL listed, CE marked
Electrical Requirements 230 V 50 Hz
Dimensions (L x W x H) 8 x 4 x 5.5 in. (20 x 10 x 14 cm)
Material Dacron-reinforced Viton, Valox, PTFE and polyethylene
Temperature (Metric) Storage -45°C to +65°C
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 0°C
Flow Rate 14 L/min.
Overall Height (English) 5.5 in.
Overall Height (Metric) 14 cm
Overall Length (English) 8 in.
Overall Length (Metric) 20 cm
Overall Width (English) 4 in.
Overall Width (Metric) 10 cm
Air Displacement 0.5 cfm
Maximum Pressure 1.24 bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.