Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Air King Pedestal Fan, 24 in Blade, Oscillating, 1 ea

Catalog No. 5000505966
Encompass

This oscillating pedestal fan is designed for industrial applications. It features a 24 in blade diameter and a 1/4 hp motor, providing up to 5,130 CFM airflow for effective air circulation in various environments.

  • Operates with 120 V and variable amperage (2.03/1.81/1.63 A)
  • Three speed settings
  • Oscillating head for broad coverage
  • Maximum rotation speed of 1,060 rpm
  • Minimum rotation speed of 1,000 rpm
  • Power cord length of 10 ft
  • Direct drive motor
  • Meets OSHA, UL 507, ETL Listed, and NEMA MG-1 standards

Catalog No. 50-005-05966 Supplier MSC Supplier No. 40738098
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This oscillating pedestal fan is designed for industrial applications. It features a 24 in blade diameter and a 1/4 hp motor, providing up to 5,130 CFM airflow for effective air circulation in various environments.

  • Operates with 120 V and variable amperage (2.03/1.81/1.63 A)
  • Three speed settings
  • Oscillating head for broad coverage
  • Maximum rotation speed of 1,060 rpm
  • Minimum rotation speed of 1,000 rpm
  • Power cord length of 10 ft
  • Direct drive motor
  • Meets OSHA, UL 507, ETL Listed, and NEMA MG-1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.