Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC XPower Manufacturing Air Mover, 0.25 HP, 2000 CFM, 3 Speed

Catalog No. 502835377
Encompass

This air mover is designed to efficiently dry carpets, floors, furniture, windows, and walls. Its compact size allows for versatile use in tight spaces, directing powerful airflow into auto interiors, cabinets, under counters, and crawl spaces.

  • Efficiently dries carpets, floors, furniture, windows, and walls.
  • Compact design for use in tight spaces.
  • 0.25 HP motor provides 2000 CFM maximum airflow.
  • Features 3 speed settings with 1000-1600 RPM.
  • Operates on 115 V, 3.0 A max.
  • Grab-N-Go handle and 20 ft. wrap-around power cord.
  • Offers 4-angle drying positions: 0°, 20° kickstand, 45°, and 90°.
  • Includes Always-On setting and 3-hour Set-N-Forget timer.
  • Lightweight, powerful, energy efficient, and stackable.
  • CETL and ETL certified.

Catalog No. 50-283-5377 Supplier MSC Supplier No. 98942642
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This air mover is designed to efficiently dry carpets, floors, furniture, windows, and walls. Its compact size allows for versatile use in tight spaces, directing powerful airflow into auto interiors, cabinets, under counters, and crawl spaces.

  • Efficiently dries carpets, floors, furniture, windows, and walls.
  • Compact design for use in tight spaces.
  • 0.25 HP motor provides 2000 CFM maximum airflow.
  • Features 3 speed settings with 1000-1600 RPM.
  • Operates on 115 V, 3.0 A max.
  • Grab-N-Go handle and 20 ft. wrap-around power cord.
  • Offers 4-angle drying positions: 0°, 20° kickstand, 45°, and 90°.
  • Includes Always-On setting and 3-hour Set-N-Forget timer.
  • Lightweight, powerful, energy efficient, and stackable.
  • CETL and ETL certified.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.