Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC XPower Manufacturing Carpet & Floor Dryer, 1 HP, 3600 CFM, 3 Speed

Catalog No. 502834846
Encompass

This carpet and floor dryer is designed for efficiently drying large areas in commercial and residential applications, including carpets, floors, walls, ceilings, and water-damaged or freshly painted surfaces. It features a 1 horsepower motor and provides a minimum airflow of 3600 CFM with horizontal direction.

  • Maximum airflow of 3600 CFM
  • Offers 3 operating speeds
  • Voltage of 115 V
  • Maximum amperage of 8.5 A
  • Includes a 25 ft. power cord with wrap-around cord design
  • Equipped with a telescopic handle and wheels for easy transport
  • Powerful and energy efficient operation
  • Features dual thermal protection
  • Stackable up to 4 units high for easy storage
  • Lightweight and durable construction

Catalog No. 50-283-4846 Supplier MSC Supplier No. 98942592
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This carpet and floor dryer is designed for efficiently drying large areas in commercial and residential applications, including carpets, floors, walls, ceilings, and water-damaged or freshly painted surfaces. It features a 1 horsepower motor and provides a minimum airflow of 3600 CFM with horizontal direction.

  • Maximum airflow of 3600 CFM
  • Offers 3 operating speeds
  • Voltage of 115 V
  • Maximum amperage of 8.5 A
  • Includes a 25 ft. power cord with wrap-around cord design
  • Equipped with a telescopic handle and wheels for easy transport
  • Powerful and energy efficient operation
  • Features dual thermal protection
  • Stackable up to 4 units high for easy storage
  • Lightweight and durable construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.