Learn More
Scott Safety™ Air-Pak 75 SCBA
Description
Safety features ensure the confidence to focus on the work, not worries about the equipment
- Users require minimal training because the SCBA is simple to use and easy to understand - increasing operational efficiencies and reducing cost
- Equipment maintenance costs are reduced thanks to rugged design, assembly and excellent warranty policy
- Dual redundant pressure reducer
- Vibralert tactile alarm
- Top down convertibility
- Uses AV-3000 HT Facepiece (sold separately)
Note:
In order to meet the 2013 edition of the NFPA 1981 and 1982 standards, the following changes were required: (1) a new AV-3000 HT facepiece (sold separately), (2) a new PASS device equipped with the universal PASS sound (required by NFPA 1982, 2013 edition) and (3) the new 33% End-of-Service Time Indicator (EoSTI) along with a gauge that reflects the EoSTI markings.
Specifications
Specifications
| Certifications/Compliance | NIOSH, MSHA 42CFR 84, NFPA 1981, 2007, CBRN; NFPA 1981 /1982, 2013 Edition |
| Product Type | 4.5 Air-Pak 75 SCBA |
| Pressure | 4500 psi |
| Facepiece Type | AV-3000 Facepiece |
| For Use With (Application) | Used by first responders and municipal and industrial firefighters |
| Harness Style | Standard |
| Hose Type | Quick-Connect |
| Includes | Dual EBSS, Pak-Tracker Locator Console |
| Quantity | 2/Pk. |
| Regulator Type | Quick Connect Hose |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.