Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ Air-Pak 75 SCBA

Catalog No. 19823852
Change view
Click to view available options
Product Type:
4.5 Air-Pak 75 SCBA
5.5 Air-Pak 75 SCBA
Includes:
Dual EBSS, Pak-Tracker Locator
Dual EBSS, Pak-Tracker Locator Console
Standard hose; CGA gauge and HUD only
Hose Type:
Quick-Connect
Standard
Standard Hose
Certifications/Compliance:
NIOSH, MSHA 42CFR 84, NFPA 1981, 2007
NIOSH, MSHA 42CFR 84, NFPA 1981, 2007, CBRN; NFPA 1981 /1982, 2013 Edition
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes Hose Type Certifications/Compliance
19-823-852 5.5 Air-Pak 75 SCBA Dual EBSS, Pak-Tracker Locator Standard Hose NIOSH, MSHA 42CFR 84, NFPA 1981, 2007, CBRN; NFPA 1981 /1982, 2013 Edition
19-827-302 4.5 Air-Pak 75 SCBA Dual EBSS, Pak-Tracker Locator Console Quick-Connect NIOSH, MSHA 42CFR 84, NFPA 1981, 2007
19-122-033 4.5 Air-Pak 75 SCBA Dual EBSS, Pak-Tracker Locator Console Quick-Connect NIOSH, MSHA 42CFR 84, NFPA 1981, 2007, CBRN; NFPA 1981 /1982, 2013 Edition
15-499-140 5.5 Air-Pak 75 SCBA Standard hose; CGA gauge and HUD only Standard NIOSH, MSHA 42CFR 84, NFPA 1981, 2007
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-823-852 Supplier Scott Safety™ Supplier No. X3215021200301

Offers redundant safety features, ease of use and low cost of ownership

Safety features ensure the confidence to focus on the work, not worries about the equipment

  • Users require minimal training because the SCBA is simple to use and easy to understand - increasing operational efficiencies and reducing cost
  • Equipment maintenance costs are reduced thanks to rugged design, assembly and excellent warranty policy
  • Dual redundant pressure reducer
  • Vibralert tactile alarm
  • Top down convertibility
  • Uses AV-3000 HT Facepiece (sold separately)

Note:
In order to meet the 2013 edition of the NFPA 1981 and 1982 standards, the following changes were required: (1) a new AV-3000 HT facepiece (sold separately), (2) a new PASS device equipped with the universal PASS sound (required by NFPA 1982, 2013 edition) and (3) the new 33% End-of-Service Time Indicator (EoSTI) along with a gauge that reflects the EoSTI markings.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NIOSH, MSHA 42CFR 84, NFPA 1981, 2007, CBRN; NFPA 1981 /1982, 2013 Edition
Product Type 5.5 Air-Pak 75 SCBA
Pressure 5500 psi
Facepiece Type AV-3000 Facepiece
For Use With (Application) Used by first responders and municipal and industrial firefighters
Harness Style Standard
Hose Type Standard Hose
Includes Dual EBSS, Pak-Tracker Locator
Quantity 1 Ea.
Regulator Type Standard Hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.