Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Newstripe Inc. Air Powered Compactor, 3,900 lb, 55 Gallon

Catalog No. 502838430
Encompass

This air-powered compactor is designed for compacting materials within standard 55-gallon open-top drums. It offers a compacting force of 3,900 lb at 150 psi and 2,600 lb at 100 psi. The unit has overall dimensions of 76 inches high, 36 inches wide, and 27 inches deep.

  • Air-powered compactor
  • Compacting force of up to 3,900 lb at 150 psi
  • Designed for use with standard 55 gallon open top drums
  • Overall dimensions: 76 in high x 36 in wide x 27 in deep
  • Maximum operating pressure: 150 psi
  • Manufactured in the United States

Catalog No. 50-283-8430 Supplier MSC Supplier No. 51595817
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This air-powered compactor is designed for compacting materials within standard 55-gallon open-top drums. It offers a compacting force of 3,900 lb at 150 psi and 2,600 lb at 100 psi. The unit has overall dimensions of 76 inches high, 36 inches wide, and 27 inches deep.

  • Air-powered compactor
  • Compacting force of up to 3,900 lb at 150 psi
  • Designed for use with standard 55 gallon open top drums
  • Overall dimensions: 76 in high x 36 in wide x 27 in deep
  • Maximum operating pressure: 150 psi
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.