Learn More
Air Track Accessories



Description
Bumpers, magnets, and dashpot simply plug into the gliders as needed.
Lab Manual
- Contains instructions, suggestions for experiments, and activities
Glider Masses include:
- Four 105g masses
- Screws
- Wingnuts
Accessory set includes:
- One anodized glider: 3 in. (7.5cm), 3.7 oz. (105g)
- One anodized glider: 5.9 in. (15cm), 7.4 oz. (210g)
- Four small bumpers
- Four large bumpers
- One set mounted magnets for elastic collisions
- One set dashpot and coupler for inelastic collisions
- Two weak springs
- One pulley
- One hook and loop tape set
Specifications
Specifications
| For Use With (Equipment) | Air Track |
| Product Type | Glider Set |
| Quantity | 1 Ea. |
| Includes | 6 in. 210g One anodized glider, 3 in. 105g one anodized glider, 2 large bumpers, 2 small bumpers, one set mounted magnet sets for Elastic collisions, 1 set dashpot and coupler for in Elastic collisions, 2 weak springs, 1 pulley, 1 hook and loop tape set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.