Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Mailsafe™ Ductless Class 1 Mail Handling Workstation
SDP

Catalog No. 361000000 Shop All AirClean Systems Products
Change view
Click to view available options
Width (English):
32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
36-100-0000 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 36-100-0000 Supplier AirClean™ Systems Supplier No. AC632MS
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

AirClean™ Mailsafe™ Mail Handling Workstations offer protection against airborne biological agents while opening envelopes and small packages.

  • Made of polycarbonate and polypropylene
  • Lightweight
  • Portable
  • Ductless design for mobility and simple installation
  • In-built HEPA filters to capture particles with size upto 0.3Glc mu
  • To maintain air barrier, automatic sash switch turns blowers off when sash is closed
  • Mini-helic gauge monitors life of HEPA filter indicating time to change it
  • Embedded with internal 15W fluorescent light
  • Available in 110V/220V AC

Specifications

Product Type Workstation
Height (English) 30 in.
Height (Metric) 76.2 cm
Width (English) 32 in.
Width (Metric) 81.2 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.