Learn More
Description
- AirSafe™ automatic safety controller
- Horizontal laminar airflow pattern
- Chemically impervious construction
- Available in 36 in., 48 in., and 72 in. widths
- HEPASafe filter change out
- High mass - solid polypropylene construction
- Vapor-proof fluorescent light
- ASHRAE 110 Tested
Options:
- Dark blue base
- Bonded carbon multipurpose filtration
- Waste port for weighing vessels
Specifications
Specifications
| Product Type | Type C Balance Enclosure |
| Lighting Type | Vapor-proof Fluorescent |
| Material | Polypropylene |
| Dimensions (D x W x H) | 58.4 x 89 x 63.5 cm |
| For Use With (Application) | For weighing powders/solvents |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
