Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Combination PCR Workstations
SDP

Catalog No. 361018894 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
24 x 32 x 30 in.
24 x 48 x 30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
36-101-8894 24 x 32 x 30 in.
36-101-8897 24 x 48 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 36-101-8894 Supplier AirClean™ Systems Supplier No. AC632LFUVC
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Airclean Combination PCR Workstation combines ISO 5 (FS209E) Class 100 clean air environment with UV light sterilization for optimal protection from sample contamination.

 

  • UVTect™ microprocessor controller
  • Class 100 (ISO 5) vertical laminar flow air
  • Polycarbonate and polypropylene design to reflect UV energy
  • Full access folding sash
  • Unibody plastic design - no joints or gaps in construction
  • Digital UV light timer, 0-59 minutes
  • Lab event timer
  • Available in 24 in. , 32 in., and 48 in. widths; nominal depth 24 in.
  • 110V AC or 220V AC versions (24 in. only offered as 110 V)

 

UVTect™ Features:

  • Variable speed blower control
  • 254nm ultraviolet light with user set digital timer
  • Constant HEPA filter monitoring
  • Constantly monitors and alerts effectiveness of the shortwave UV bulb life
  • Lab event timer

 

Specifications

Product Type Combination PCR Workstation
Lighting Type Digital UV
Dimensions (D x W x H) 24 x 32 x 30 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.